- Nickel Plated Brass Material
- Female x Male
| Flow [Max] | 7.8 gpm |
| Material | Nickel Plated Brass |
| Operating Pressure [Max] | 3650 PSI |
| End Type | Female x Male |
| Temperature Range [Max] | 300 °F |
| Size | 3/8 in Female x Male Plug |
| Type | Plugs & Couplings |
| Weight | 0.14 LB |
-
Prop 65


