- Male x Male
applications
- For injection of cleaning solutions into high pressure discharge lines
features
- 3/8 male inlet and outlet
- Adjustable
| Flow [Max] | 2 To 8 gpm |
| End Type | Male x Male |
| Type | Nozzles |
| Operating Pressure [Max] | 4000 PSI |
| Color | Green |
| Orifice | 1.8 mm |
| Weight | 0.5 LB |
-
Prop 65


