- Male x Male
applications
- For injection of cleaning solutions into high pressure discharge lines
features
- 3/8 male inlet and outlet
- Adjustable
| Operating Pressure [Max] | 4000 PSI |
| Flow [Max] | 4 To 8 gpm |
| Color | Blue |
| Orifice | 2.3 mm |
| End Type | Male x Male |
| Type | Nozzles |
| Weight | 0.5 LB |
-
Prop 65


