Dixon Valve & Coupling
ALCEZ200
Venting EZ Boss-Lock 356T6 Aluminum 2 in Cam & Groove Type C Coupler
Item #120414372
- 2 in Size
- 356T6 Aluminum Material
features
- In the event of an accidental disconnection under pressure the venting feature retains the coupling and allows the stored pressure to vent off
- Provides a venting feature when used with standard cam adapters
- The safety venting feature of this coupling doesn't require a special adapter to work as a system
| Material | 356T6 Aluminum |
| Operating Pressure [Max] | 250 PSI Liquid Service, 140 PSI Compressed Air Service |
| Size | 2 in |
| Gasket | Nitrile |
| Weight | 0.0 KG |
