- Iron Material
- Rubber Seal
- 150 psi Max. Working Pressure
features
- Safety clip includedSupplied with rubber washer part AWR4
includes
- Safety clip
- AWR4 washer
| Working Pressure [Max] | 150 psi |
| Interchange | Air King |
| Seal | Rubber |
| Ambient Temperature Range [Max] | 70 °F |
| Size | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
| Pressure Rating | 150 PSI |
| Series | Air King |
| Component | Blank End |
| Material | Iron |
| Weight | 0.51 LB |
-
Prop 65


