- "King" 4-Lug Quick Acting Coupling
- Malleable Iron
- Male/Genderless
features
- Includes safety clipSupplied with rubber washer part AWR14
| Interchange | Air King |
| Series | Air King |
| Size | 1 1/2 in |
| Material | Iron |
| Body Material | Malleable Iron |
| Male Barb/Hose | 1 1/2 in |
| Type | Adapter |
| Connection Type | Male/Genderless |
| Seal | Rubber |
| Connection | Hose Barb |
| Pressure Rating | 150 PSI |
| Female Quick | 1 1/2 in |
| Weight | 1.74 LB |
-
Prop 65


