- "King" 4-Lug Quick Acting Coupling
- Malleable Iron
- Female/Genderless
features
- Includes safety clipSupplied with rubber washer part AWR14
| Female Thread | 1 1/2 in (NPT) |
| Connection | Female Pipe Thread |
| Connection Type | Female/Genderless |
| Series | Air King |
| Pressure Rating | 150 PSI |
| Material | Iron |
| Body Material | Malleable Iron |
| Female Quick | 1 1/2 in |
| Interchange | Air King |
| Size | 1 1/2 in |
| Seal | Rubber |
| Type | Adapter |
| Weight | 1.51 LB |
-
Prop 65


