- 3/8" Size
- Iron Material
- Rubber Seal
- 150 psi Max. Working Pressure
features
- Safety clip includedSupplied with rubber washer part AWR4
includes
- Safety clip
- AWR4 washer
| Pipe Thread | NPT / NPTF |
| Connection | Female Pipe Thread |
| Pressure Rating | 150 PSI |
| Seal | Rubber |
| Interchange | Air King |
| Working Pressure [Max] | 150 psi |
| Ambient Temperature Range [Max] | 70 °F |
| Material | Iron |
| Size | 3/8 in |
| Series | Air King |
| Component | Female NPT End |
| Weight | 0.56 LB |
-
Prop 65


