- Aluminum Material
- 300 PSI at 70 °F Operating Pressure
- 1/2 in NPT Inlet Size
applications
- Safely distributes four hose lines to a work area
| Inlet Size | 1/2 in NPT |
| Material | Aluminum |
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Outlet | (4) 3/8 in NPT |
| Weight | 1.39 LB |
-
Prop 65


