Skip to content Skip to navigation menu
Dixon Valve & CouplingAPRD150

APRD150

Cast Brass 175 PSI Adjustable Pressure Restricting Device
Item #116004248
  • Cast Brass Material
  • 175 PSI Maximum Operating Pressure
Dixon Valve & CouplingAPRD150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Brass Material
  • 175 PSI Maximum Operating Pressure

applications

  • Use of this device restricts pressure in the piping system to such a degree that hose lines can be handled by persons untrained in the handling of heavy fire streams.
Male Thread NPSH
Female Thread Size 1 1/2 in
Female Thread NPSH
Male Thread Size 1 1/2 in
Operating Pressure [Max] 175 PSI
Material Cast Brass
Weight 3.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison