- Pressure Restricting Valve
applications
- Use of this device restricts pressure in the piping system to such a degree that hose lines can be handled by persons untrained in the handling of heavy fire streams.
| Connection Size | 2 1/2" NST (NH) Female Thread x 2 1/2" NST (NH) Male Thread |
| Outlet Type | Male |
| Male Thread Size | 2 1/2 in |
| Material | Cast Brass |
| Female Thread | NST (NH) |
| Outlet | 2 1/2 in NST (NH) |
| Pressure | 175 psi |
| Inlet Size | 2 1/2 in NST (NH) |
| Operating Pressure [Max] | 175 PSI |
| Inlet Type | Female |
| End Type | Female x Male |
| Female Thread Size | 2 1/2 in |
| Type | Pressure Restricting Valve |
| Male Thread | NST (NH) |
| Connection Type | Female/Male |
| No. of Outlets | 1 |
| Weight | 4.3 LB |
-
Prop 65


