Skip to content Skip to navigation menu
Dixon Valve & CouplingAPRD250NYFD

APRD250NYFD

Adjustable Pressure Cast Brass Pressure Restricting Valve Female x Male End Type Restricting Device
Item #104188736
  • Cast Brass Material
Dixon Valve & CouplingAPRD250NYFD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Brass Material

applications

  • Use of this device restricts pressure in the piping system to such a degree that hose lines can be handled by persons untrained in the handling of heavy fire streams.
Material Cast Brass
Female Thread NYFD
Male Thread NYFD
Type Pressure Restricting Valve
Male Thread Size 2 1/2 in
End Type Female x Male
Female Thread Size 2 1/2 in
Operating Pressure [Max] 175 PSI
Weight 4.57 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison