- Union Tee
- 1/4" Tube O.D.
- 90° Fitting
- Buna-N Seal
- Brass CA377
| Material | Brass CA377 |
| Seal | Nitrile Rubber |
| End Type | Tube x Tube |
| Tube O.D. | 1/4 in |
| Fitting Type | Union Tee |
| Temperature Range [Max] | 212 °F |
| Fitting Description | Union Tee |
| Style | D.O.T. Push-In Fitting |
| Fitting Angle | 90° |
| Connection Type | Tube to Tube |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| End Types | Tubing |
| Shape | Tee |
| No. of Ends | 3 |
| Weight | 0.06 LB |
-
Prop 65


