Dixon Valve & Coupling
AR-BROOM16
Stainless Steel Valves Quick Connect x Nozzle End Type Water Broom
Item #104515150
- Stainless Steel Material
features
- 1/4 quick connect plug
| Type | Valves |
| Operating Pressure [Max] | 4000 PSI |
| End Type | Quick Connect x Nozzle |
| Length | 16 in |
| Size | 16 in |
| Material | Stainless Steel |
| Weight | 5.0 LB |
