- 160 °F Maximum Temperature Range
features
- Holds 100 of 3/8 pressure hoseIncludes jumper hose mounting bracket and crank handle
| Material | Steel |
| Type | Hose |
| Temperature Range [Max] | 160 °F |
| Outlet | 3/8 in |
| Operating Pressure [Max] | 3000 PSI |
| End Type | Female x Male |
| Inlet Size | 3/8 in |
| Weight | 16.0 LB |
-
Prop 65


