Dixon Valve & Coupling
AR20831
Valves Female x Male End Type Unloader Valve Male
Item #104514846
-
Prop 65
- Unloader Valve Male
features
- Pressure regulating unloader valves automatically relieve pressure from the pump at shut-off.
| End Type | Female x Male |
| Flow [Max] | 9 gpm |
| Type | Valves |
| Temperature Range [Max] | 190 °F 88 °C |
| Operating Pressure [Max] | 5100 PSI |
| Weight | 3.0 LB |
-
Prop 65

