- Aluminum Material
- 8 gpm Maximum Flow
- 100 PSI Maximum Operating Pressure
features
- 60 mesh cuffed filter
- 1/2 female inlet 1/2 male outlet
- 2 additional 1/4 side ports
| Material | Aluminum |
| Flow [Max] | 8 gpm |
| Type | Filter/Strainer |
| Operating Pressure [Max] | 100 PSI |
| End Type | Female x Male |
| Weight | 0.5 LB |

