- 3/8 in Male Inlet Size
| Type | Valves |
| Inlet Size | 3/8 in Male |
| Pressure Range [Max] | 4000 PSI |
| Temperature Range [Max] | 200 °F |
| Pressure Range [Min] | 1000 PSI |
| Flow [Max] | 6 gpm |
| End Type | Male x Valve |
| Weight | 0.3 LB |
-
Prop 65
| Type | Valves |
| Inlet Size | 3/8 in Male |
| Pressure Range [Max] | 4000 PSI |
| Temperature Range [Max] | 200 °F |
| Pressure Range [Min] | 1000 PSI |
| Flow [Max] | 6 gpm |
| End Type | Male x Valve |
| Weight | 0.3 LB |
Prop 65