Dixon Valve & Coupling
AR503830SSP
Braided Rubber 0.38 in Pressure Washer Braided Hose
Item #101642496
-
Prop 65
- Braided Rubber Material
- 0.38 in Hose
- 50 ft Length
features
- Male swivel outlet
| Length | 50 ft |
| Temperature Range [Max] | 250 °F |
| Inlet Size | 3/8 in Male Swivel |
| Type | Hose |
| Material | Braided Rubber |
| Pressure Rating | 4000 PSI |
| I.D. | 0.38 in |
| Outlet | 3/8 in Male swivel |
| Weight | 13.42 LB |
-
Prop 65

