- Aluminum Material
applications
- Used to trim out and identify exposed fire department connections.
| O.D. | 9 1/4 in |
| Type | Wall/ID Plate |
| Pipe Size | 4 in |
| Material | Aluminum |
| Weight | 0.728 LB |
| O.D. | 9 1/4 in |
| Type | Wall/ID Plate |
| Pipe Size | 4 in |
| Material | Aluminum |
| Weight | 0.728 LB |