Dixon Valve & Coupling
ARTEL18A
Aluminum Lance/Extension Female x Female End Type Telescoping Lance
Item #104514272
- Aluminum Material
| Temperature Range [Max] | 300 °F |
| Length | 6 to 18 ft |
| End Type | Female x Female |
| Operating Pressure [Max] | 4000 PSI |
| Flow [Max] | 7 gpm |
| Type | Lance/Extension |
| Material | Aluminum |
| Weight | 13.8 LB |
