- 1 in Hose Size
- Aluminum Material
applications
- Sand blast couplings are designed for use on sand blast hose.
features
- Supplied with screws
| Hose OD | 1 7/8 in |
| Material | Aluminum |
| Hose Size | 1 in |
| Pressure Rating | 110 PSI at Ambient Temperature 70 °F |
| Weight | 0.42 LB |
-
Prop 65


