Skip to content Skip to navigation menu
Aluminum 1 1/2 in Sand Blast Coupling Female End

ASC150

Aluminum 1 1/2 in Sand Blast Coupling Female End
Item #101676890
  • 1 1/2 in Hose Size
  • Aluminum Material
Aluminum 1 1/2 in Sand Blast Coupling Female End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2 in Hose Size
  • Aluminum Material

applications

  • Sand blast couplings are designed for use on sand blast hose.
Pressure Rating 110 PSI at Ambient Temperature 70 °F
Hose Size 1 1/2 in
Material Aluminum
Weight 0.305 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison