- Brass Material
applications
- For filtration of water oil and air
features
- Compact and lightweight
- Shape element is conical rather than disc providing a larger filtering flow and a true uninterrupted axial flow
- Standard 40 micron element ensures minimum pressure drop
| Operating Pressure [Max] | 300 PSI |
| Hex Size | 9/16 in |
| Male Thread | NPT |
| Flow [Max] | 20 Standard ft3/min |
| Material | Brass |
| Length | 1 1/2 in |
| Male Thread Size | 1/4 in |
| Weight | 0.08 LB |

