Dixon Valve & Coupling
AST40
King Combination Aluminum 4 in Nipple NPT Threaded End
Item #101881608
-
Prop 65
- 4 in Size
- Aluminum Material
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| Size | 4 in, 102 mm |
| NPT Thread | 4 in |
| Size Designation | 4 in |
| Connection | Male NPT |
| Material | Aluminum |
| Weight | 1.616 LB |
-
Prop 65

