Skip to content Skip to navigation menu
Dixon Valve & CouplingATC40ASSAPI

ATC40ASSAPI

Aluminum Railroad Unloading Assembly
Item #110878595
  • Aluminum Material
Dixon Valve & CouplingATC40ASSAPI
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material

applications

  • A reliable solution for loading and unloading crude oil from railcars.

features

  • Provides a greater flow for heavy crude oilSafe and reliable valves will not open unless fittings are properly connectedEasy carry handle
Size 5 in Swivel Nut
Adapter Size 4 in
Material Aluminum
Weight 21.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison