- 1/2 in NPT Thread Size
- Steel Material
| Hose Shank Size | 1/2 in |
| Thread Size | 1/2 in NPT |
| Male Thread | 1/2 in NPT |
| Connection Type | Male/Male |
| Material | Steel |
| Operating Pressure [Max] | 90 PSI at 70 °F |
| Male Barb/Hose | 1/2 in |
| Body Material | Steel |
| Type | Swivel Adapter |
| Weight | 0.38 LB |
-
Prop 65


