- 7/8-24 Thread Size
- Steel Material
| Male Thread | 7/8 in (NPT) |
| Connection Type | Male/Male |
| Hose Shank Size | 1/2 in |
| Body Material | Steel |
| Operating Pressure [Max] | 90 PSI at 70 °F |
| Male Barb/Hose | 1/2 in |
| Type | Swivel Adapter |
| Material | Steel |
| Thread Size | 7/8-24 |
| Weight | 0.39 LB |
-
Prop 65


