- 7/8-24 Thread Size
- Steel Material
| Male Thread | NPT |
| Male Thread Size | 3/8 in |
| Body Material | Steel |
| Operating Pressure [Max] | 90 PSI at 70 °F |
| Thread - TPI or Pitch | 7/8 in - 24 |
| Type | Swivel Adapter |
| Connection Type | Male/Male |
| Thread Size | 7/8-24 |
| Material | Steel |
| Weight | 0.34 LB |
-
Prop 65


