Dixon Valve & Coupling
AVF150
Cast Brass Domestic Female Outlet Angle Hose Valve
Item #102186617
-
Prop 65
- Angle Hose Valve
| Inlet Type | Female |
| Type | Angle Valve |
| Material | Cast Brass |
| Outlet | 1 1/2 in Female NPT |
| Inlet Size | 1 1/2 in Female NPT |
| Pressure [Max] | 300 psi |
| No. of Outlets | 1 |
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Pressure | 300 psi |
| Connection Size | 1 1/2" Female NPT x 1 1/2" Female NPT, 1 1/2" NPT Female Thread x 1 1/2" NPT Female Thread |
| End Type | Female x Female |
| Connection Type | Female/Female |
| Outlet Type | Female |
| Weight | 4.9 LB |
-
Prop 65

