Dixon Valve & Coupling
AVF250
Cast Brass Domestic Female Outlet Angle Hose Valve
Item #101896119
-
Prop 65
- Angle Hose Valve
| Outlet | 2 1/2 in Female NPT |
| Inlet Type | Female |
| Material | Cast Brass |
| Connection Size | 2 1/2" NPT Female Thread x 2 1/2" NPT Female Thread |
| Pressure | 300 psi |
| Outlet Type | Female |
| Type | Angle Valve |
| Pressure [Max] | 300 psi |
| Inlet Size | 2 1/2 in Female NPT |
| End Type | Female x Female |
| No. of Outlets | 1 |
| Connection Type | Female/Female |
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Weight | 9.3 LB |
-
Prop 65

