- Rubber Washer
features
- Fits all sizes
- Washers for four-lug
| Temperature Range [Min] | -20 °F |
| Type | Washer |
| Material | Rubber |
| Series | Air King |
| Interchange | Air King |
| Weight | 0.05 LB |
-
Prop 65
| Temperature Range [Min] | -20 °F |
| Type | Washer |
| Material | Rubber |
| Series | Air King |
| Interchange | Air King |
| Weight | 0.05 LB |
Prop 65