- Replacement Washer
- Styrene-Butadiene Material
- -20 to 160 °F Temperature Range
description
- Guarantees fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
features
- Same size for all coupling sizes
- Synthetic cord
- Couplings will not accidentally disconnect
- Only one pin required
- Never use any "Air King" coupling for steam service
| Material | Styrene-Butadiene |
| Interchange | Air King |
| Size | All Sizes |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | -20 °F |
| Series | Air King |
| Accessory Type | Washer |
| Weight | 0.016 LB |
-
Prop 65


