- "Air King" Coupling Accessory
- Neoprene Washer
description
- Guarantees fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
features
- Oil resistant
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -20 °F |
| Material | Neoprene |
| Interchange | Air King |
| Series | Air King |
| Accessory Type | Washer |
| Temperature Range [Max] | 190 °F |
| Weight | 0.017 LB |
-
Prop 65


