Skip to content Skip to navigation menu
Hot Water Washdown Aluminum White Spray Nozzle

AWSG-W

Hot Water Washdown Aluminum White Spray Nozzle
Item #103532485
  • Aluminum Material
  • White
  • Nozzles Type
Hot Water Washdown Aluminum White Spray Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aluminum Material
  • White
  • Nozzles Type

applications

  • For low pressure cleaning tank and drum cleaning and chemical manufacturing.

features

  • Efficient design for operator comfortVariable spray pattern from conical spray to solid streamHose connects at base of gun for easy maneuvering1/2 female NPT inletRubber coated handle protects hands from water temperatures to 150 F 66 C)
Flow [Max] 12.5 gpm At 150 PSI
Type Nozzles
Material Aluminum
Temperature Range [Max] 150 °F
End Type Female x Nozzle
Color White
Weight 1.985 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison