- Aluminum Material
- Black
- Nozzles Type
applications
- For low pressure cleaning tank and drum cleaning and chemical manufacturing.
features
- Efficient design for operator comfortVariable spray pattern from conical spray to solid streamHose connects at base of gun for easy maneuvering1/2 female NPT inletRubber coated handle protects hands from water temperatures to 150 F 66 C)
| Material | Aluminum |
| Type | Nozzles |
| Temperature Range [Max] | 150 °F |
| End Type | Female x Nozzle |
| Flow [Max] | 12.5 gpm At 150 PSI |
| Color | Black |
| Weight | 1.85 LB |
-
Prop 65


