- Plated Iron Material
features
- 12 chain and washer
| Size | 3/4 in And 1 in, 20 mm And 25 mm |
| Material | Plated Iron |
| Weight | 0.96 LB |
-
Prop 65
| Size | 3/4 in And 1 in, 20 mm And 25 mm |
| Material | Plated Iron |
| Weight | 0.96 LB |
Prop 65