Dixon Valve & Coupling
B14C31-G150100
Sanitary Plain Bevel Seat x Clamp Concentric Reducer
Item #101797842
-
Prop 65
- 1 1/2 Bevel(f) to 1 Tube
- Plain Bevel x Clamp Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 1 in |
| End Size | 1 Tube, 1 1/2 Bevel(f) |
| Fitting Type | Plain Bevel x Clamp Reducer |
| Length | 3 in |
| Weight | 2.0 LB |
-
Prop 65

