Dixon Valve & Coupling
B14C31-G250150
SUPERSEDED TO DIXO_B14C31-G250150, MTRL - 120318321
Item #102042705
-
Prop 65
- 2 1/2 Bevel(f) to 1 1/2 Tube
- Plain Bevel x Clamp Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 1/2 in |
| Fitting Type | Plain Bevel x Clamp Reducer |
| End Size | 1 1/2 Tube, 2 1/2 Bevel(f) |
| Length | 5 3/8 in |
| Material | 304 Stainless Steel |
| Weight | 2.5 LB |
-
Prop 65

