- Hydraulic Quick-Connect Poppet Valve Coupler
- 3/4" Size
- Brass
- Female NFPT
| Working Pressure [Max] | 1,000 psi |
| Size | 3/4 in |
| Seal Material | Buna-N |
| End Type | Female NFPT |
| Type | Quick Disconnect |
| Material | Brass |
| Weight | 1.47 LB |
-
Prop 65
| Working Pressure [Max] | 1,000 psi |
| Size | 3/4 in |
| Seal Material | Buna-N |
| End Type | Female NFPT |
| Type | Quick Disconnect |
| Material | Brass |
| Weight | 1.47 LB |
Prop 65