Dixon Valve & Coupling
B19WB-G100
SUPERSEDED TO DIXO_B19WB-G100, MTRL - 112818880
Item #101931481
-
Prop 65
- 1" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld x Male NPT
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Fitting Type | Weld x NPT(m) |
| Wall Thickness | 0.065 in |
| Length | 1 3/4 in |
| Weight | 0.24 LB |
-
Prop 65

