Dixon Valve & Coupling
B19WB-G150
Stainless Steel 1 1/2 in Unpolished Male NPT x Weld End Adapter
Item #101931178
-
Prop 65
- 1 1/2 in Tube Outer Diameter
- Unpolished
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Length | 1 3/4 in |
| Fitting Type | Weld x NPT(m) |
| Connection | Weld x NPT Thread |
| Wall Thickness | 0.07 in |
| Finish | Unpolished |
| Shape | Adapter |
| Weight | 0.42 LB |
-
Prop 65

