Dixon Valve & Coupling
B19WB-G250
Stainless Steel 2 1/2 in Unpolished Male NPT x Weld End Adapter
Item #101931558
-
Prop 65
- 2 1/2 in Tube Outer Diameter
- Unpolished
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Shape | Adapter |
| Fitting Type | Weld x NPT(m) |
| Material | 304 Stainless Steel |
| Length | 2.312 in |
| Connection | Weld x NPT Thread |
| Tube O.D. | 2 1/2 in |
| Wall Thickness | 0.07 in |
| Finish | Unpolished |
| Weight | 0.9 LB |
-
Prop 65

