Dixon Valve & Coupling
B19WB-G300
SUPERSEDED TO DIXO_B19WB-G300, MTRL - 113838741
Item #101934492
-
Prop 65
- 3" Tube OD
- 0.065 Wall Thickness
- 2.5" Length
- Unpolished Finish
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
features
- 304 stainless steel available in 1/2" to 4" sizes
- 316L stainless steel available in 1/2" to 4" sizes
| Tube O.D. | 3 in |
| Length | 2 1/2 in |
| Material | 304 Stainless Steel |
| Fitting Type | Weld x NPT(m) |
| Wall Thickness | 0.065 in |
| Weight | 1.51 LB |
-
Prop 65

