Dixon Valve & Coupling
B19WB-G400
SUPERSEDED TO DIXO_B19WB-G400, MTRL - 103268216
Item #101931633
-
Prop 65
- 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld x Male NPT
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Wall Thickness | 0.083 in |
| Fitting Type | Weld x NPT(m) |
| Length | 2.562 in |
| Weight | 2.095 LB |
-
Prop 65

