- 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld x Male NPT
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in |
| Fitting Type | Weld x NPT(m) |
| Weight | 8.0 LB |
-
Prop 65


