Dixon Valve & Coupling
B19WB-R200
SUPERSEDED TO DIXO_B19WB-R200, MTRL - 113694259
Item #101849817
-
Prop 65
- 2" Tube O.D.
- 316L Stainless
- Sanitary Weld x Male NPT
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Tube O.D. | 2 in |
| Wall Thickness | 0.065 in |
| Length | 1.812 in |
| Material | 316L Stainless Steel |
| Fitting Type | Weld x NPT(m) |
| Weight | 0.73 LB |
-
Prop 65

