Dixon Valve & Coupling
B19WB-R50
SUPERSEDED TO DIXO_B19WB-R50, MTRL - 116499643
Item #101798116
-
Prop 65
- 0.5" Tube O.D.
- 316L Stainless
- Sanitary Weld x Male NPT
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Length | 1 5/8 in |
| Tube O.D. | 1/2 in |
| Fitting Type | Weld x NPT(m) |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Weight | 0.36 LB |
-
Prop 65

