Dixon Valve & Coupling
B19WB-R75
SUPERSEDED TO DIXO_B19WB-R75, MTRL - 105586833
Item #101797576
-
Prop 65
- 0.75" Tube O.D.
- 316L Stainless
- Sanitary Weld x Male NPT
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food and beverage
- Pharmaceutical
- Cosmetics
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Fitting Type | Weld x NPT(m) |
| Length | 1 5/8 in |
| Tube O.D. | 3/4 in |
| Weight | 0.22 LB |
-
Prop 65

