Dixon Valve & Coupling
B22WB-G150
Stainless Steel 1 1/2 in Unpolished Female NPT x Weld End Adapter
Item #103681942
-
Prop 65
- 1 1/2 in Tube Outer Diameter
- Unpolished
- 304 Stainless Steel Material
| Length | 1 3/4 in |
| Fitting Type | Weld x NPT(f) |
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Shape | Adapter |
| Connection | Weld x NPT Thread |
| Finish | Unpolished |
| Weight | 0.94 LB |
-
Prop 65

